Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 5mm Dia. x 20mm L., PK100
Mfr # M39080.050.0020
Zoro # G7596386
product price: $13.95
/pk 100, $0.14/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.050.0020
- Zoro # G7596386
- UPC # 190735977835
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 20 mm |
Length Tolerance | +/-0.26 mm |
Dia. | 5mm |
Pin Dia. | 5.0 mm |
Overall Length | 20mm |
Shank Length Tolerance | +/-0.260 mm |
Pin Diameter | 5 mm |
Shank Length | 20 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,5mm dia,20mm L,PK100 |
Meets | DIN 6325 |
Type | Dowel |
Finish | Plain |
Material | Steel |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,5mm dia,20mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5 mm, Shank Length Tolerance +/-0.260 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 5 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 50 PK (M55050.060.0130)
- TAMPER-PRUF SCREWS #6-32 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480300)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0300)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02882)
- ZORO SELECT Dowel Pin, SS, 1/8 D x3/4 In L, PK25 (MS16555-629)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8in.dia., PK5 (U55580.037.0150)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0150)
- ZORO SELECT Dowel Pin, Std, 1/16x1/2 L, PK100 (U39080.006.0050)
- ZORO SELECT Dowel Pin, SS, M2x12mm L, PK100 (DP7X02012h8-100P1)
- Zoro Select Dowel Pins