Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 3mm Dia. x 30mm L., PK100
Mfr # M39080.030.0030
Zoro # G7596298
original price:
$20.95
24% off
new price: $15.89
/pk 100, $0.16/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.030.0030
- Zoro # G7596298
- UPC # 190735977866
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 30 mm |
Pin Dia. | 3.0 mm |
Length Tolerance | +/-0.26 mm |
Overall Length | 30mm |
Dia. | 3mm |
Pin Diameter | 3 mm |
Shank Length | 30 mm |
Shank Length Tolerance | +/-0.260 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Type | Dowel |
Material | Steel |
Item | Dowel Pin,Steel,3mm dia,30mm L,PK100 |
Meets | DIN 6325 |
Finish | Plain |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,3mm dia,30mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Shank Length Tolerance +/-0.260 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 3 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63663)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.016.0150)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Nylon 30 PK (62558)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 3 in, Silver Ruspert Steel Hex Head Hex Drive, 100 PK (53827)
- ZORO SELECT Dowel Pin, Std, SS, M6x10mm L, PK25 (DP7X06010h8-025P1)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0014)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0250)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0125)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x4 L, PK5 (U39080.062.0400)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0350)
- SUBURBAN BOLT AND SUPPLY M24 X 90 PULL DOWEL W/FLAT (A4550240090PF)
- Zoro Select Dowel Pins