Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 2mm Dia. x 16mm L., PK100
Mfr # M39080.020.0016
Zoro # G1722907
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39080.020.0016
- Zoro # G1722907
- UPC # 190735984239
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 16 mm |
Length Tolerance | +/-0.215 mm |
Pin Dia. | 2.0 mm |
Pin Diameter | 2 mm |
Shank Length Tolerance | +/-0.215 mm |
Shank Length | 16 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,2mm dia,16mm L,PK100 |
Finish | Plain |
Material | Steel |
Product Type | Dowel Pin |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,2mm dia,16mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +/-0.215 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 7/8"-14, 18-8 Stainless Steel, Plain, 1-23/64 in H (CPB257)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK50 (WWG-250-4000-LZ)
- RECOIL Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (05052)
- AIR LOCKER Staples, 22 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (7116)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0200)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0040)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0012)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0024)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 L, PK100 (31R100DPSO)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0016)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0036)
- Zoro Select Dowel Pins