Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 2.5mm Dia. x 6mmL., PK100
Mfr # M39080.025.0006
Zoro # G7596331
product price: $9.45
/pk 100, $0.09/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.025.0006
- Zoro # G7596331
- UPC # 190735977767
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 2.5 mm |
Fastener Length | 6 mm |
Pin Dia. | 2.5 mm |
Dia. | 2.5mm |
Overall Length | 6mm |
Length Tolerance | +/-0.18 mm |
Shank Length | 6 mm |
Pin Diameter | 2.5 mm |
Shank Length Tolerance | +/-0.180 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Meets | DIN 6325 |
Item | Dowel Pin,Steel,2.5mm dia,6mm L,PK100 |
Material | Steel |
Type | Dowel |
Finish | Plain |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,2.5mm dia,6mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2.5 mm, Shank Length Tolerance +/-0.180 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 2.5 mm, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 x 1-1/4 in Slotted Round Machine Screw, Plain Brass, 24 PK (62177)
- DEWALT Power-Stud+ SD4 Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK (7333SD4-PWR)
- ZORO SELECT Barrel Bolt, #6-32, 5/8 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN1)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 5/8 in Bore Dia., 50 PK (HO-62ST ZD)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK10 (M55580.080.0016)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 L, PK100 (37R100DPSO)
- ZORO SELECT Dowel Pin, SS, 1/8 D x3/4 In L, PK25 (MS16555-629)
- ZORO SELECT Dowel Pin, Steel, 10x40mm, PK10 (M39090.100.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0250)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8inx2in, PK5 (U55580.037.0200)
- NEWPORT FASTENERS 1/4" x 1/2" Dowel Pins/Alloy Steel/Bright Finish , 100PK (590053)
- Zoro Select Dowel Pins