Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10
Mfr # M39080.160.0050
Zoro # G1723117
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39080.160.0050
- Zoro # G1723117
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 16 mm |
Fastener Length | 50 mm |
Pin Dia. | 16.0 mm |
Length Tolerance | +/-0.31 mm |
Shank Length | 50 mm |
Pin Diameter | 16 mm |
Shank Length Tolerance | +/-0.310 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,16mm dia,50mm L,PK10 |
Finish | Plain |
Material | Steel |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,16mm dia,50mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 16 mm, Shank Length Tolerance +/-0.310 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 50 mm, System of Measurement Metric, Nominal Diameter 16 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.5 in L, Steel Body, 220 PK (270608U.1)
- ARMOR COAT Flat Washer, High Strength, 7/8" dia.-14 (UST237817)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31605)
- HILLMAN Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 6 PK (532686)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0225)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 30mm L., PK50 (M39080.100.0030)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39070.031.0150)
- ZORO SELECT Dowel Pin, 416SS, 3 Dia x6mm L, PK10 (MDP15-2)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0040)
- WADDELL 3/4 In. x 48 In. Hardwood Dowel Rod (6412UB-8)
- Zoro Select Dowel Pins