Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 12mm Dia. x 80mm L., PK10
Mfr # M39080.120.0080
Zoro # G1723178
product price: $13.75
/pk 10, $1.38/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.120.0080
- Zoro # G1723178
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 12 mm |
Fastener Length | 80 mm |
Length Tolerance | +/-0.37 mm |
Pin Dia. | 12.0 mm |
Pin Diameter | 12 mm |
Shank Length | 80 mm |
Shank Length Tolerance | +/-0.370 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,12mm dia,80mm L,PK10 |
Material | Steel |
Finish | Plain |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Description
Dowel Pin,Steel,12mm dia,80mm L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Shank Length Tolerance +/-0.370 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 80 mm, System of Measurement Metric, Nominal Diameter 12 mm, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07151.050.0100)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 in, Steel, Black Oxide, 2 PK (40453)
- WILLIAMS Eye Bolt With Shoulder, Carbon Steel (EB-23T)
- CSH Deck Screw, #7 x 1-1/2 in, Steel, Washer Head, Square Drive, 5000 PK (0.RWSF07112P17)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0020)
- ZORO SELECT Dowel Pin, Std, SS, M1.5x20mm L, PK50 (DP7X01520h8-050P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0300)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 45mm L., PK50 (M39080.050.0045)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0030)
- ZORO SELECT Dowel Pin, SS, 3/32 D x 1 In L, PK25 (MS16555-624)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0050)
- Zoro Select Dowel Pins