Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 10mm Dia. x 45mm L., PK25
Mfr # M39080.100.0045
Zoro # G1725171
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39080.100.0045
- Zoro # G1725171
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 45 mm |
Length Tolerance | +/-0.31 mm |
Pin Dia. | 10.0 mm |
Shank Length | 45 mm |
Pin Diameter | 10 mm |
Shank Length Tolerance | +/-0.310 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,10mm dia,45mm L,PK25 |
Material | Steel |
Finish | Plain |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,10mm dia,45mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Shank Length Tolerance +/-0.310 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 45 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, #2-56, Steel, Not Graded, Zinc Plated, 1/16 in Ht, 100 PK (HMSNI20-20-100P1)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel (STR60151C04-DD)
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Not Graded, Black Oxide, 1-1/16 in Ht (HNI5125LH-001BX)
- ZORO SELECT Fully Threaded Rod, 4-40, 3 ft, Steel, Grade 2, Zinc Plated Finish (45967)
- ZORO SELECT Dowel Pin, 3/32 In, Pk50 (D16-625)
- ZORO SELECT Dowel Pin, Steel, 12x36mm, PK10 (M39090.120.0036)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0006)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0030)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0014)
- Zoro Select Dowel Pins