Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 10mm Dia. x 40mm L., PK25
Mfr # M39080.100.0040
Zoro # G1723053
product price: $21.29
/pk 25, $0.85/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.100.0040
- Zoro # G1723053
- UPC # 190735984383
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 40 mm |
Length Tolerance | +/-0.31 mm |
Pin Dia. | 10.0 mm |
Shank Length Tolerance | +/-0.310 mm |
Shank Length | 40 mm |
Pin Diameter | 10 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Item | Dowel Pin,Steel,10mm dia,40mm L,PK25 |
Finish | Plain |
Material | Steel |
Material Grade/Class | Ungraded |
Pin Type | Press Fit |
Product Type | Dowel Pin |
Description
Dowel Pin,Steel,10mm dia,40mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Shank Length Tolerance +/-0.310 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg (TSIX0250075P-005P)
- KLEIN TOOLS Insulated Staples, 27 ga, 11/16 in Leg L, Steel (450-002)
- USA INDUSTRIALS #1-72 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-705)
- CALBRITE Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht (S60600HN00)
- ZORO SELECT Dowel Pin, SS, 1/4 D x3/4 In L, PK25 (MS16555-646)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0036)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0014)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0028)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0250)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0018)
- AMERICAN SOCKETS 1/4X2 1/2 DOWEL PIN BRIGHT FINISH PLAIN (1440PDB)
- Zoro Select Dowel Pins