Shop All Dowel Pins
Zoro Select
Dowel Pin, Plain, 10mm Dia. x 36mm L., PK25
Mfr # M39080.100.0036
Zoro # G7596255
product price: $11.85
/pk 25, $0.47/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C58 to C62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39080.100.0036
- Zoro # G7596255
- UPC # 190735977958
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 36 mm |
Dia. | 10mm |
Overall Length | 36mm |
Pin Dia. | 10.0 mm |
Length Tolerance | +/-0.31 mm |
Shank Length | 36 mm |
Pin Diameter | 10 mm |
Shank Length Tolerance | +/-0.310 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Standard Dowel |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C58 to C62 |
Type | Dowel |
Material | Steel |
Item | Dowel Pin,Steel,10mm dia,36mm L,PK25 |
Finish | Plain |
Meets | DIN 6325 |
Product Type | Dowel Pin |
Pin Type | Press Fit |
Material Grade/Class | Ungraded |
Description
Dowel Pin,Steel,10mm dia,36mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Shank Length Tolerance +/-0.310 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 36 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 50 mm Phillips Pan Machine Screw, Zinc Plated Steel, 20 PK (78302)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (FHSIA0-60025USA-100BX)
- ZORO SELECT 1/4x1 S.S. GROOVED CLEVIS (WWG-CLPGSRR-046)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 25 PK (UST235956)
- ZORO SELECT Dowel Pin, Steel, 10x32mm, PK50 (M39080.100.0032)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0250)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-500)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0036)
- ZORO SELECT Dowel Pin, 416SS, 10 Diax40mm L, Pk10 (MDP20-7)
- SUBURBAN BOLT AND SUPPLY M24 X 60 PULL DOWEL (A4550240060P)
- Zoro Select Dowel Pins