Shop All Dowel Pins
Zoro Select
Dowel Pin, Harden Stl, M5x16mm, PK50
Mfr # DP5005016-050P1
Zoro # G3133855
original price:
$11.09
9% off
new price: $9.99
/pk 50, $0.20/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DP5005016-050P1
- Zoro # G3133855
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 16 mm |
Pin Dia. | 5.004 to 5.012 mm |
Overall Length | 16mm |
Length Tolerance | +/-0.50 mm |
Dia. | 5.004 to 5.012mm |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Dimensional Standards | DIN 6325 |
Shank Length | 16 mm |
Pin Diameter | 5.012 mm |
Shank Length Tolerance | +/-0.500 mm |
Description
Dowel Pin,,5.012mm dia,16mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5.012 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C52-62, Single Shear Strength 4,631 lb, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards DIN 6325 m6, Dimensional Standards DIN 6325, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK (M04171.180.0060)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 5 PK (64567)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Steel Zinc Plated Finish, 100 PK (M38250.030.0001)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.250x5 In (1BAJ2)
- ZORO SELECT Pin, Stainless Steel A2, 12mm dia. (M51580.120.0060)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/4in.dia., PK5 (U51580.075.0300)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0300)
- ZORO SELECT Dowel Pin, Steel, 2.5x40mm, PK100 (M39080.025.0040)
- ZORO SELECT Dowel Pin, Std, 3/32x1 1/4 L, PK5 (2MB20)
- ZORO SELECT Dowel Pin, 416SS, 3 Dia x6mm L, PK10 (MDP15-2)
- ZORO SELECT Dowel Pin, SS, 1/4 D x 1 In L, PK25 (MS16555-648)
- Zoro Select Dowel Pins