Shop All Dowel Pins
Zoro Select
Dowel Pin, Harden Stl, M5x14mm, PK50
Mfr # DP5005014-050P1
Zoro # G2947725
product price: $11.25
/pk 50, $0.23/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Material Grade Low Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DP5005014-050P1
- Zoro # G2947725
- Country of Origin India
- Category Dowel Pins
Dimensions
Nominal Diameter | 5 mm |
Fastener Length | 14 mm |
Dia. | 5.004 to 5.012mm |
Length Tolerance | +/-0.50 mm |
Pin Dia. | 5.004 to 5.012 mm |
Overall Length | 14mm |
Dimensional Standards | DIN 6325 |
Shank Length Tolerance | +/-0.500 mm |
Outside Diameter Tolerance | +0.004/+0.012 mm |
Shank Length | 14 mm |
Pin Diameter | 5.012 mm |
Description
Dowel Pin,,5.012mm dia,14mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5.012 mm, Shank Length Tolerance +/-0.500 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness C52-62, Single Shear Strength 4,631 lb, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards DIN 6325 m6, Dimensional Standards DIN 6325, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 1/2 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (01338)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 8 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0301)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Nylon, 1-1/2 in Length, 10 PK (3437516150)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-103)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0030)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0036)
- ZORO SELECT Pin, Steel 60HRC, 12mm dia. (M39078.120.0100)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0016)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1236)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 18mm L., PK100 (M39080.060.0018)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/8in.dia., PK5 (U51580.037.0300)
- Zoro Select Dowel Pins