Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 5/8x5 L, PK5
Mfr # U39080.062.0500
Zoro # G0254073
original price:
$10.99
13% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39080.062.0500
- Zoro # G0254073
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 5 in |
Length Tolerance | +/-0.012 in |
Overall Length | 5" |
Dia. | 0.6251 to 0.6253" |
Pin Dia. | 0.6251 to 0.6253 in |
Shank Length | 5 in |
Pin Diameter | 5/8 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.012 in |
Description
Dowel Pin,Steel,5/8 in dia,5 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 39,900 lb, Product Type Dowel Pin, Shank Length 5 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Double Shear Strength 79,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin W/Hairpin, Std, SS, 0.500x2 In (WWGCLPS6BPS6018)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72104)
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Zinc Plated, 10 mm Ht, 50 PK (M04121.120.0001)
- SUBURBAN BOLT AND SUPPLY #10-24 x 3/8 in Slotted Hex Machine Screw, Zinc Plated Steel (A0300120024HZ)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x1 3/4L, Pk5 (U39080.075.0175)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0125)
- ZORO SELECT Dowel Pin, Harden Stl, M5x12mm, PK50 (DP5005012-050P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39080.018.0075)
- ZORO SELECT Dowel Pin, Std, M4x18mm L, PK100 (DP5004018-100P1)
- ZORO SELECT Dowel Pin, SS, 3/16Dx1 1/4 In L, Pk25 (MS16555-644)
- ZORO SELECT Dowel Pin, Steel, 25x60mm, PK5 (M39090.250.0060)
- Zoro Select Dowel Pins