Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 5/8x3/4 L, Pk10
Mfr # 2ME53
Zoro # G0613076
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ME53
- Zoro # G0613076
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 3/4 in |
Length Tolerance | +/-0.012 in |
Overall Length | 3/4" |
Pin Dia. | 0.6251 to 0.6253 in |
Dia. | 0.6251 to 0.6253" |
Pin Diameter | 5/8 in |
Shank Length | 3/4 in |
Shank Length Tolerance | +/-0.012 in |
Description
Dowel Pin,,0.6251in dia,3/4in L,PK10, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C60, Single Shear Strength 39,900 lb, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 5/8 in, Double Shear Strength 79,800 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0250)
- AMERICAN SOCKETS 8-32X1/4 COARSE SOCKT SET SCR CONE BLK OX (0804SSN)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 3 5/8 in Ht, Zinc Plated Steel (U17243.031.0102)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK5 (U39080.031.0150)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0030)
- ZORO SELECT Dowel Pin, Std, SS, M4x24mm L, PK25 (DP7X04024h8-025P1)
- ZORO SELECT Dowel Pin, Std, 1/2x2 1/4 L, PK10 (2ME45)
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0125)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M5 x 20mm, AS PL (DOWPFM-050-020)
- Zoro Select Dowel Pins