Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 5/8x2 L, PK10
Mfr # 62R200DPSO
Zoro # G2309693
original price:
$32.35
12% off
new price: $28.15
/pk 10, $2.82/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 62R200DPSO
- Zoro # G2309693
- UPC # 848790057671
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/8 in |
Fastener Length | 2 in |
Length Tolerance | +/-0.010 in |
Overall Length | 2" |
Dia. | .6252" |
Dia. Tolerance | +/-0.0001 in |
Pin Dia. | 0.625 in |
Pin Diameter | 5/8 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 2 in |
Outside Diameter Tolerance | +/-0.0001 in |
Description
Dowel Pin,Steel,5/8 in dia,2 in L,PK10, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 5/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 92,000 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M8 x 1mm, 25mm L, PK100 (M07852.080.0025)
- AMERICAN SOCKETS 1/8X1/2 DOWEL PIN EBONY FINISH BLK OX (0012508PDE)
- NATIONAL 1/4 In. x 2-5/16 In. Zinc J Bolt (N232884)
- VALUE RIVET Blind Rivet, 500 PK (M44417)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 50mm L., PK10 (M39080.160.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0125)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx3/8 In L, PK25 (MS16555-618)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0024)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0006)
- ZORO SELECT Dowel Pin, Steel, 4x36mm, PK100 (M39080.040.0036)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0030)
- Zoro Select Dowel Pins