Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 5/16x1 L, PK100
Mfr # 31R100DPSO
Zoro # G2551464
product price: $50.25
/pk 100, $0.50/ea
$50.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31R100DPSO
- Zoro # G2551464
- UPC # 848790057558
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 in |
Overall Length | 1" |
Pin Dia. | 0.312 in |
Dia. Tolerance | +/-0.0001 in |
Length Tolerance | +/-0.010 in |
Dia. | .3127" |
Shank Length | 1 in |
Pin Diameter | 5/16 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.0001 in |
Description
Dowel Pin,Steel,5/16 in dia,1 in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 23,000 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16" x 2-1/2" Zinc Plated Steel Cotter Pins 100PK (04042)
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12348.060.0001)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 1/2 In, PK10 (WWG-CLPUZ-021)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK (ZA0224-AL28)
- ZORO SELECT Dowel Pin, SS, M5x8mm L, PK25 (DP7X05008h8-025P1)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia., 5in.L (U39080.075.0500)
- ZORO SELECT Pin, Stainless Steel A2, 14mm dia. (M51580.140.0100)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0060)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x5 L (2ME80)
- PRO-FIT Nail Pole Barn Ht Ring 30D 5Lb (0090215)
- Zoro Select Dowel Pins