Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 5/16x1 1/2 L, PK100
Mfr # 31R150DPSO
Zoro # G0798131
product price: $65.95
/pk 100, $0.66/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31R150DPSO
- Zoro # G0798131
- UPC # 848790057596
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 1 1/2 in |
Overall Length | 1-1/2" |
Pin Dia. | 0.312 in |
Dia. | .3127" |
Length Tolerance | +/-0.010 in |
Dia. Tolerance | +/-0.0001 in |
Pin Diameter | 5/16 in |
Shank Length | 1 1/2 in |
Outside Diameter Tolerance | +/-0.0001 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,Steel,5/16in dia,1.5in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 23,000 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Eye Bolt With Shoulder, 3/8", 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N245-126)
- ZORO SELECT M2-0.40 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.020.0006)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.062.0400)
- TITAN INDUSTRIAL SUPPLY 5445 Piece Grade 8 USS Coarse Thread Bolt and Nut Fastener Assortment, 4PK (T5445HO8C)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0030)
- ZORO SELECT Dowel Pin, Plain, 2mm Dia. x 24mm L., PK100 (M39080.020.0024)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1 L, PK100 (37R100DPSO)
- ZORO SELECT Dowel Pin, Steel, 10x16mm, PK50 (M39080.100.0016)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 36mm L., PK50 (M39080.060.0036)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0018)
- Zoro Select Dowel Pins