Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/8x2 L, PK25
Mfr # 2ME24
Zoro # G1900613
original price:
$16.78
13% off
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ME24
- Zoro # G1900613
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 2 in |
Dia. | 0.3751 to 0.3753" |
Overall Length | 2" |
Length Tolerance | +/-0.012 in |
Pin Dia. | 0.3751 to 0.3753 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/8 in |
Shank Length | 2 in |
Description
Dowel Pin,Steel,0.3751in dia,2in L,PK25, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/8 in, End Type Chamfered/Radiused, Double Shear Strength 28,700 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Stainless Steel, 50 PK (07320-PWR)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 110 PK (B04104.062.0150)
- ZORO SELECT Thread Cutting Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U67021.019.0050)
- ZORO SELECT Sckt Set Scrw, Flat, M10x1.50mmx10mm, PK50 (SS3S10010-050P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK25 (U39078.037.0100)
- ZORO SELECT Pin, Steel, 12mm dia., PK5 (M39070.120.0024)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0050)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 32mm L., PK100 (M39080.050.0032)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39078.018.0050)
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0016)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK5 (U51580.012.0125)
- Zoro Select Dowel Pins