Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/8x2 L, PK100
Mfr # 37R200DPSO
Zoro # G3489315
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 37R200DPSO
- Zoro # G3489315
- UPC # 848790057633
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 2 in |
Pin Dia. | 0.375 in |
Length Tolerance | +/-0.010 in |
Dia. | .3752" |
Dia. Tolerance | +/-0.0001 in |
Overall Length | 2" |
Outside Diameter Tolerance | +/-0.0001 in |
Shank Length | 2 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/8 in |
Description
Dowel Pin,Steel,3/8 in dia,2 in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 33,100 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, 18-8 Stainless Steel Plain, 100 PK (WW-1422)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 12 mm H, 18-8 Stainless Steel (WWG751208305)
- HANDI-CHEK Metric Taper Pin Assort 350pc (DISP-TPM350)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.050.0350)
- ZORO SELECT Dowel Pin, SS, 1/8 D x3/8 In L, PK25 (MS16555-625)
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 (M39078.050.0020)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-1000)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/2x1 3/4L, Pk5 (U39080.050.0175)
- ZORO SELECT Pin, Stainless Steel A2, 2.5mm dia., PK10 (M51580.025.0016)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-2500)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0030)
- Zoro Select Dowel Pins