Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/8x1 L, PK25
Mfr # 2ME20
Zoro # G0951535
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2ME20
- Zoro # G0951535
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 1 in |
Overall Length | 1" |
Dia. | 0.3751 to 0.3753" |
Length Tolerance | +/-0.012 in |
Pin Dia. | 0.3751 to 0.3753 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1 in |
Pin Diameter | 3/8 in |
Description
Dowel Pin,Steel,0.3751in dia,1in L,PK25, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 14,350 lb, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 3/8 in, End Type Chamfered/Radiused, Double Shear Strength 28,700 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62741)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07336)
- ZORO SELECT Spring Nut, #10, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (1LBD7)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.062.0300)
- ZORO SELECT Dowel Pin, 1/2 In Dia, Overall Length: 2" (Z1226)
- ZORO SELECT 5/64X7/8 MS DOWEL PIN 400 S/S STAINLESS STEEL (MS16555-616)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0028)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0010)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0020)
- ZORO SELECT Pin, Steel 60HRC, 5mm dia., PK25 (M39078.050.0026)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0036)
- Zoro Select Dowel Pins