Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/4x2 L, PK5
Mfr # U39080.075.0200
Zoro # G2462747
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.075.0200
- Zoro # G2462747
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 2 in |
Length Tolerance | +/-0.012 in |
Dia. | 0.7501 to 0.7501" |
Pin Dia. | 0.7501 to 0.7501 in |
Overall Length | 2" |
Shank Length Tolerance | +/-0.012 in |
Shank Length | 2 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 3/4 in |
Description
Dowel Pin,Steel,3/4 in dia,2 in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Double Shear Strength 114,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG BOLT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow 4-1/4 in L, 5 PK (HCSG8ZYDF71614414)
- ZORO SELECT 10-32 SQUARE MS NUT ZINC (11NQ)
- AVK Rivet Nut, M12-1.75 Thread Size, 210.97 mm Flange Dia., 29.21 mm L, Steel, 10 PK (ALS4T-12175-5.1)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 49/64 in Ht, 10 PK (U55730.062.0001)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0050)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 40mm L., PK50 (M39080.080.0040)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 3/4x5 L (2ME80)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 50mm L., PK25 (M39080.080.0050)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0036)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0024)
- HERITAGE INDUSTRIAL Dowel Pin 1/8 x 3/8 SS416 PL (DOWS-125-0375)
- Zoro Select Dowel Pins