Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/4x2 1/4L, Pk5
Mfr # U39080.075.0225
Zoro # G2316614
product price: $16.99
/pk 5, $3.40/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.075.0225
- Zoro # G2316614
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 2 1/4 in |
Dia. | 0.7501 to 0.7501" |
Length Tolerance | +/-0.012 in |
Overall Length | 2-1/4" |
Pin Dia. | 0.7501 to 0.7501 in |
Pin Diameter | 3/4 in |
Shank Length Tolerance | +/-0.012 in |
Shank Length | 2 1/4 in |
Dimensional Standards | ASME B18.8.2 |
Description
Dowel Pin,Steel,3/4in dia,2 1/4in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.012 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 2 1/4 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Grip Length Not Applicable, Material Quality Standards Not Applicable, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 1/2 in Wd, Black (SJ3000)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 1/2 in L, Carbon Steel Yellow Zinc, 100 PK (14212PS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.080.0030)
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (C-50ST PA)
- ZORO SELECT Dowel Pin, SS, 3/32 D x 1 In L, PK25 (MS16555-624)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x1 3/4L, Pk5 (U39080.075.0175)
- ZORO SELECT Pin, Stainless Steel A4, 2mm dia., PK10 (M55580.020.0018)
- ZORO SELECT Dowel Pin, Std, 3/16x3/8 L, PK100 (2MB56)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0060)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-250)
- ZORO SELECT Dowel Pin, Std, 3/32x3/8 L, PK100 (U39080.009.0037)
- Zoro Select Dowel Pins