Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/4x2 1/2L, Pk5
Mfr # U39080.075.0250
Zoro # G1730434
product price: $29.99
/pk 5, $6.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.075.0250
- Zoro # G1730434
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/4 in |
Fastener Length | 2 1/2 in |
Pin Dia. | 0.7501 to 0.7501 in |
Length Tolerance | +/-0.012 in |
Overall Length | 2-1/2" |
Dia. | 0.7501 to 0.7501" |
Pin Diameter | 3/4 in |
Dimensional Standards | ASME B18.8.2 |
Shank Length Tolerance | +/-0.012 in |
Shank Length | 2 1/2 in |
Description
Dowel Pin,Steel,3/4in dia,2 1/2in L,PK5, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/4 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 57,000 lb, Product Type Dowel Pin, Shank Length 2 1/2 in, System of Measurement Inch, Nominal Diameter 3/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2, Double Shear Strength 114,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Spacer, 1/4 RndX3/8, 140 ID, SS, Plain Stainless Steel, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1126-6-SS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55050.060.0050)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (489146-2500)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45655)
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0150)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK5 (M55580.060.0036)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0028)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK100 (U39078.025.0075)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8in.dia., PK5 (U55580.037.0150)
- Zoro Select Dowel Pins