Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/16x3/4 L, PK100
Mfr # 18R75DPSO
Zoro # G2463395
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18R75DPSO
- Zoro # G2463395
- UPC # 848790057411
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 3/4 in |
Dia. | .1877" |
Overall Length | 3/4" |
Length Tolerance | +/-0.010 in |
Pin Dia. | 0.1875 in |
Dia. Tolerance | +/-0.0001 in |
Shank Length | 3/4 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.0001 in |
Pin Diameter | 3/16 in |
Description
Dowel Pin,Steel,3/16in dia,3/4in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 8,300 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.452 in Flange Dia., 0.406 in L, Steel, 25 PK (CFH2-2520-085T-25)
- NORD-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 100 PK (2377)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 5.75 in Bore Dia. (HO-575)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length (75-3630)
- ZORO SELECT Dowel Pin, 416SS, 3 Dia x6mm L, PK10 (MDP15-2)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0030)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0036)
- ZORO SELECT Dowel Pin, 1/2 In Dia (Z1224)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-1250)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0010)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK10 (M39078.060.0040)
- Zoro Select Dowel Pins