Shop All Dowel Pins
This Product is Discontinued
Zoro Select
Dowel Pin, Alloy Stl, 3/16x2 L, PK50 (Discontinued)
Mfr # 2MB68
Zoro # G1587661
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MB68
- Zoro # G1587661
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 2 in |
Dia. | 0.1876 to 0.1878" |
Overall Length | 2" |
Pin Dia. | 0.1876 to 0.1878 in |
Length Tolerance | +/-0.012 in |
Shank Length | 2 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/16 in |
Description
Dowel Pin, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 3,600 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 3/16 in, End Type Chamfered/Radiused, Double Shear Strength 7,200 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.