Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/16x1/2 L, PK100
Mfr # 18R50DPSO
Zoro # G1251424
original price:
$32.79
8% off
new price: $30.15
/pk 100, $0.30/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18R50DPSO
- Zoro # G1251424
- UPC # 848790057466
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Dia. Tolerance | +/-0.0001 in |
Pin Dia. | 0.187 in |
Dia. | .1877" |
Length Tolerance | +/-0.010 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.0001 in |
Shank Length | 1/2 in |
Pin Diameter | 3/16 in |
Description
Dowel Pin,Steel,3/16in dia,1/2in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 8,300 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- MIDWEST FASTENER Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (00793)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.056.0500)
- ZORO SELECT Hex Drive Threaded Insert, #10-24 Int Thrd Sz, 7/16 in L, 7/16 in Dia., Zinc Alloy, Plain, 50 PK (4ZU90)
- ZORO SELECT Dowel Pin, Std, SS, M5x20mm L, PK25 (DP7X05020h8-025P1)
- ZORO SELECT Dowel Pin, 1/4 In Dia (Z1266)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 1/2 L (U39080.075.0350)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0032)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- ZORO SELECT Dowel Pin, SS, 1/16 Dx5/16 In L, Pk25 (MS16555-603)
- Zoro Select Dowel Pins