Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/16x1 1/4 L, PK100
Mfr # 18R125DPSO
Zoro # G0666391
product price: $47.75
/pk 100, $0.48/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18R125DPSO
- Zoro # G0666391
- UPC # 848790057480
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 1/4 in |
Dia. | .1877" |
Dia. Tolerance | +/-0.0001 in |
Overall Length | 1-1/4" |
Pin Dia. | 0.187 in |
Length Tolerance | +/-0.010 in |
Pin Diameter | 3/16 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.0001 in |
Shank Length | 1 1/4 in |
Description
Dowel Pin,,3/16in dia,1.25in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 1/4 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 8,300 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.60 to 0.64 in Head Ht, 1 1/4 in Lg (TSI0310125P0-005P)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/4 in Length, 6 PK (33487)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 4-1/2 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-4-1/2)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 18 in, 3/4 in Wd, Black (90078)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/8x1/2 L, Pk50 (U39080.037.0050)
- ZORO SELECT Dowel Pin, Std, M4x16mm L, PK100 (DP5004016-100P1)
- ZORO SELECT Pin, Steel, 12mm dia., PK5 (M39070.120.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0200)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/16in.dia., PK25 (U39080.031.0100)
- ZORO SELECT Dowel Pin, SS, 1/8 D x5/8 In L, PK25 (MS16555-628)
- ZORO SELECT Dowel Pin, Steel, 20x40mm, PK10 (M39080.200.0040)
- Zoro Select Dowel Pins