Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 3/16x1 1/2 L, PK100
Mfr # 18R150DPSO
Zoro # G1473403
product price: $53.15
/pk 100, $0.53/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18R150DPSO
- Zoro # G1473403
- UPC # 848790057497
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/16 in |
Fastener Length | 1 1/2 in |
Dia. | .1877" |
Length Tolerance | +/-0.010 in |
Pin Dia. | 0.187 in |
Overall Length | 1-1/2" |
Dia. Tolerance | +/-0.0001 in |
Shank Length Tolerance | +/-0.010 in |
Outside Diameter Tolerance | +/-0.0001 in |
Shank Length | 1 1/2 in |
Pin Diameter | 3/16 in |
Description
Dowel Pin,Steel,3/16in dia,1.5in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/16 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 3/16 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 8,300 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122299)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07415.025.0100)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK (M01070.100.0030)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 5/16"-18 (3532-5/16K)
- ZORO SELECT Pin, Steel 60HRC, 8mm dia., PK25 (M39078.080.0016)
- ZORO SELECT Dowel Pin, SS, 1/8 D x3/4 In L, PK25 (MS16555-629)
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 (DP5004022-050P1)
- ZORO SELECT Dowel Pin, Harden Stl, M5x10mm, PK50 (DP5005010-050P1)
- ZORO SELECT Dowel Pin, Plain, 10mm Dia. x 40mm L., PK25 (M39080.100.0040)
- ZORO SELECT Dowel Pin, 416SS, 8 Diax24mm L, PK10 (MDP19-5)
- ZORO SELECT Dowel Pin, SS, 1/8 D x3/8 In L, PK25 (MS16555-625)
- Zoro Select Dowel Pins