Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/8x5/8 L, PK100
Mfr # 12R62DPSO
Zoro # G3158267
original price:
$32.59
10% off
new price: $29.19
/pk 100, $0.29/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12R62DPSO
- Zoro # G3158267
- UPC # 848790057442
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 5/8 in |
Pin Dia. | 0.125 in |
Dia. Tolerance | +/-0.0001 in |
Length Tolerance | +/-0.010 in |
Overall Length | 5/8" |
Dia. | .1252" |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/8 in |
Shank Length | 5/8 in |
Outside Diameter Tolerance | +/-0.0001 in |
Description
Dowel Pin,Steel,1/8in dia,5/8in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 3,680 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/4 In Dia (Z1240)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07000.013.0200)
- MILWAUKEE TOOL Insulated Cable Staples for M12 Cable Stapler, 1 in Ht, 3/4 in Wd, 14 ga, Steel, 600 PK (MNM1-600)
- ZORO SELECT Flat Washer, Fits Bolt Size M7 , Steel Zinc Plated Finish, 100 PK (M38210.070.0001)
- ZORO SELECT Dowel Pin, Std, SS, M3x6mm L, PK50 (DP7X03006h8-050P1)
- ZORO SELECT Dowel Pin, Steel, 5x26mm, PK100 (M39080.050.0026)
- ZORO SELECT Dowel Pin, 416SS, 4 Diax20mm L, PK10 (MDP16-8)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39078.012.0150)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/32in.dia., PK100 (U55580.009.0037)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0012)
- NEWPORT FASTENERS 1/4 x 5" Dowel Pins/Alloy Steel/Bright Finish , 10PK (PINDOW020050P)
- Zoro Select Dowel Pins