Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/8x3/4L, Pk100
Mfr # U39080.012.0075
Zoro # G3307832
original price:
$29.79
10% off
new price: $26.79
/pk 100, $0.27/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.012.0075
- Zoro # G3307832
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3/4 in |
Dia. | 0.1251 to 0.1253" |
Overall Length | 3/4" |
Length Tolerance | +/-0.012 in |
Pin Dia. | 0.1251 to 0.1253 in |
Shank Length | 3/4 in |
Pin Diameter | 1/8 in |
Shank Length Tolerance | +/-0.012 in |
Description
Dowel Pin,Steel,1/8in dia,0.75in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 1,600 lb, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 3,200 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.050.7200)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Nylon Plain Finish, 5 PK (17W20062)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBD5)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 1400 PK (B31810.025.0125)
- ZORO SELECT Dowel Pin, Std, M4x14mm L, PK100 (DP5004014-100P1)
- ZORO SELECT Dowel Pin, SS, 3/32 Dx7/16 In L, Pk25 (MS16555-619)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/16x1 1/2 L, PK100 (18R150DPSO)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0050)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0014)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x1/2 L, PK100 (25R50DPSO)
- ZORO SELECT Dowel Pin, Harden Stl, M4x22mm, PK50 (DP5004022-050P1)
- Zoro Select Dowel Pins