Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/8x1/2L, Pk100
Mfr # U39080.012.0050
Zoro # G1819255
original price:
$22.59
15% off
new price: $19.19
/pk 100, $0.19/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.012.0050
- Zoro # G1819255
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1/2 in |
Overall Length | 1/2" |
Pin Dia. | 0.1251 to 0.1253 in |
Dia. | 0.1251 to 0.1253" |
Length Tolerance | +/-0.012 in |
Shank Length Tolerance | +/-0.012 in |
Pin Diameter | 1/8 in |
Shank Length | 1/2 in |
Description
Dowel Pin,Steel,1/8in dia,0.5in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 1,600 lb, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 3,200 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 9000 PK (0812KPP188)
- DELTANA Wood Screw, #7, 3/4 in, Black (SCWB775U19)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01036.062.0150)
- HOLO-KROME DOWEL PIN 1/4X3/4 LUSTRE FINISH, PK100 (01044)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 20mm L., PK100 (M39080.050.0020)
- ZORO SELECT Dowel Pin, Std, M4x10mm L, PK100 (M39080.040.0010)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39070.025.0150)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK5 (M55580.080.0070)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/4L, Pk100 (2MB24)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0100)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0250)
- Zoro Select Dowel Pins