Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/8x1 L, PK100
Mfr # U39080.012.0100
Zoro # G0275152
original price:
$22.05
5% off
new price: $20.89
/pk 100, $0.21/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.012.0100
- Zoro # G0275152
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 1 in |
Length Tolerance | +/-0.012 in |
Overall Length | 1" |
Dia. | 0.1251 to 0.1253" |
Pin Dia. | 0.1251 to 0.1253 in |
Pin Diameter | 1/8 in |
Shank Length Tolerance | +/-0.012 in |
Shank Length | 1 in |
Description
Dowel Pin,Steel,1/8 in dia,1 in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/8 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 1,600 lb, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 1/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 3,200 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Round Head Slotted Drive, 40 PK (61302)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Nylon, 35 mm L, 10 PK (50M080125J035)
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51390.030.0001)
- ZORO SELECT Dowel Pin, Std, 1/16x9/16 L, PK100 (2MA91)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39070.037.0175)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 50mm L., PK25 (M39080.080.0050)
- ZORO SELECT Dowel Pin, Steel, 3x36mm, PK100 (M39080.030.0036)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/16in.dia., PK100 (U39070.006.0018)
- ZORO SELECT Dowel Pin, SS, M2x12mm L, PK100 (DP7X02012h8-100P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39080.037.0300)
- Zoro Select Dowel Pins