Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/4x5/8L, Pk100
Mfr # U39080.025.0062
Zoro # G3266374
original price:
$35.09
9% off
new price: $31.59
/pk 100, $0.32/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39080.025.0062
- Zoro # G3266374
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 5/8 in |
Pin Dia. | 0.2501 to 0.2503 in |
Length Tolerance | +/-0.012 in |
Overall Length | 5/8" |
Dia. | 0.2501 to 0.2503" |
Shank Length | 5/8 in |
Pin Diameter | 1/4 in |
Shank Length Tolerance | +/-0.012 in |
Description
Dowel Pin,,0.25in dia,0.625in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.012 in, Rockwell Hardness C50, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 5/8 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Double Shear Strength 12,800 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Steel, Grade C, Black Oxide, 1/2 in Ht, 50 PK (HHNIC050-050BX)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0062)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Flat Washer-Yellow Zinc (T34FWYZ8)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24BSP25WLN)
- ZORO SELECT Pin, Stainless Steel A4, 6mm dia., PK10 (M55580.060.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK100 (U39070.018.0075)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0012)
- ZORO SELECT Dowel Pin, Std, SS, M5x10mm L, PK25 (DP7X05010h8-025P1)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0024)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 L, PK5 (U39080.075.0300)
- HOMESTEAD 2912405 0.31 in. Wood Dowel Pin (HO32714)
- Zoro Select Dowel Pins