Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/4x3/8L, Pk100
Mfr # 2MB73
Zoro # G0483655
product price: $10.89
/pk 100, $0.11/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MB73
- Zoro # G0483655
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 3/8 in |
Pin Dia. | 0.2501 to 0.2503 in |
Overall Length | 3/8" |
Length Tolerance | +/-0.012 in |
Dia. | 0.2501 to 0.2503" |
Pin Diameter | 1/4 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 3/8 in |
Description
Dowel Pin,,0.2501in dia,3/8in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 6,400 lb, Product Type Dowel Pin, Shank Length 3/8 in, System of Measurement Inch, Nominal Diameter 1/4 in, End Type Chamfered/Radiused, Double Shear Strength 12,800 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Round Eye Nut, 5/16"-18 Thread Size, 1/4 in Thread Lg, Carbon Steel, Plain (ENS516)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, White Steel Flat Head Phillips Drive, 30 PK (36255)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (33473)
- GRIP-RITE Grip-Rite STKR18 Steel Nail Stake- pack of 10 (5614094)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 32mm L., PK100 (M39080.050.0032)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39078.037.0200)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0014)
- ZORO SELECT Dowel Pin, Std, M12x100mm L, PK5 (DP5012100-005P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0200)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0125)
- Zoro Select Dowel Pins