Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/4x1 1/2 L, PK100
Mfr # 25R150DPSO
Zoro # G3473005
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Black Oxide
- Rockwell Hardness C50-58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 25R150DPSO
- Zoro # G3473005
- UPC # 848790057534
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/4 in |
Fastener Length | 1 1/2 in |
Dia. Tolerance | +/-0.0001 in |
Length Tolerance | +/-0.010 in |
Dia. | .2502" |
Overall Length | 1-1/2" |
Pin Dia. | 0.25 in |
Outside Diameter Tolerance | +/-0.0001 in |
Shank Length | 1 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 1/4 in |
Description
Dowel Pin,Steel,1/4in dia,1.5in L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/4 in, Shank Length Tolerance +/-0.010 in, Outside Diameter Tolerance +/-0.0001 in, Rockwell Hardness C50-58, Single Shear Strength 150,000 lb, Product Type Dowel Pin, Shank Length 1 1/2 in, System of Measurement Inch, Nominal Diameter 1/4 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Double Shear Strength 14,720 lb, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 12 mm L, Nylon Body, 15 PK (1603PK)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00699)
- ZORO SELECT Flat Washer, Fits Bolt Size .250-.562" , Stainless Steel Passivated Finish, 3000 PK (MS15795-809)
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71575)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-625)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/16in.dia., PK5 (U39080.043.0125)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0024)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0125)
- ZORO SELECT Dowel Pin, Steel, 12x24mm, PK25 (M39080.120.0024)
- ZORO SELECT Dowel Pin, 5/32 In, Pk10 (D18-1000)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0018)
- Zoro Select Dowel Pins