Shop All Dowel Pins
Zoro Select
Dowel Pin, Alloy Stl, 1/2x2 L, PK10
Mfr # 2ME44
Zoro # G3120521
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ME44
- Zoro # G3120521
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/2 in |
Fastener Length | 2 in |
Length Tolerance | +/-0.012 in |
Pin Dia. | 0.5001 to 0.5003 in |
Dia. | 0.5001 to 0.5003" |
Overall Length | 2" |
Pin Diameter | 1/2 in |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 2 in |
Description
Dowel Pin,Steel,0.5001in dia,2in L,PK10, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 1/2 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C60, Single Shear Strength 25,500 lb, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 1/2 in, End Type Chamfered/Radiused, Double Shear Strength 51,000 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE #10-32 x 1/2 in Phillips Pan Machine Screw, 18-8 Stainless Steel, 100 PK (PMS103212)
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel (STR41414C04)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Black Oxide Steel, 6-1/2 in L (U04100.150.0650)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Hot Dipped Galvanized Steel (53405 5)
- ZORO SELECT Dowel Pin, Steel, 16x60mm, PK10 (M39080.160.0060)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0018)
- ZORO SELECT Dowel Pin, Std, 3x/32x1/4 L, PK100 (2MB10)
- ZORO SELECT Pin, Steel 60HRC, 2.5mm dia., PK25 (M39078.025.0008)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 30mm L., PK50 (M39080.080.0030)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 4in.L (U39080.087.0400)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0020)
- Zoro Select Dowel Pins