Shop All Dowel Pins
This Product is Discontinued
Zoro Select
Dowel Pin, 60mm L, Steel, Plain, PK2900 (Discontinued)
Mfr # L39080.030.0060
Zoro # G2119962
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness C60
- Nominal Diameter 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L39080.030.0060
- Zoro # G2119962
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 60 mm |
Dia. Tolerance | M6 |
Pin Dia. | 3.0 mm |
Pin Diameter | 3 mm |
Shank Length | 60 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | C60 |
Item | Dowel Pin |
Material | Steel |
Finish | Plain |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Description
Dowel Pin, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Rockwell Hardness C60, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 3 mm, Pack Size Bulk Pack, Manufacturer Location Globally Sourced, Package Quantity 2900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.