Shop All Dowel Pins
Zoro Select
Dowel Pin, 5/32 In, Pk25
Mfr # D18-500
Zoro # G2347301
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # D18-500
- Zoro # G2347301
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/32 in |
Fastener Length | 1/2 in |
Length Tolerance | +/-0.01 in |
Dia. | 0.1563 to 0.1565" |
Pin Dia. | 0.1563 to 0.1565 in |
Overall Length | 1/2" |
Shank Length Tolerance | +/-0.010 in |
Shank Length | 1/2 in |
Pin Diameter | 5/32 in |
Description
Dowel Pin,SS,5/32 in dia,0.5 in L,PK25, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1/2 in, System of Measurement Inch, Nominal Diameter 5/32 in, Manufacturer Location Made in USA*, Double Shear Strength 2,800 lb, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/4"-12, Carbon Steel, Grade A, Zinc Plated, 3/4 in Ht (U11380.125.0001)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- TEI FASTNERS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 2-1/2 in L, 10 PK (NY3816-212HH-UF01)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 5 PK (N04104.075.0275)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0250)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0200)
- ZORO SELECT Dowel Pin, Std, SS, M2x8mm L, PK100 (DP7X02008h8-100P1)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 60mm L., PK25 (M39080.080.0060)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/4in.dia., PK5 (U51580.025.0150)
- ZORO SELECT Dowel Pin, 416SS, 10 Diax16mm L, Pk10 (MDP20-3)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- Zoro Select Dowel Pins