Shop All Dowel Pins
Zoro Select
Dowel Pin, 5/32 In, Pk10
Mfr # D18-1000
Zoro # G1738371
original price:
$14.69
26% off
Sold in multiples of 2 for $21.70
$21.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # D18-1000
- Zoro # G1738371
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/32 in |
Fastener Length | 1 in |
Length Tolerance | +/-0.01 in |
Pin Dia. | 0.1563 to 0.1565 in |
Dia. | 0.1563 to 0.1565" |
Overall Length | 1" |
Shank Length | 1 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 5/32 in |
Description
Dowel Pin,SS,5/32 in dia,1 in L,PK10, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/32 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 1 in, System of Measurement Inch, Nominal Diameter 5/32 in, Manufacturer Location Made in USA*, Double Shear Strength 2,800 lb, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05103)
- ZORO SELECT #6-40 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.013.0062)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia (XRING-0500)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 50 PK (WWG-BP-2106-L)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0050)
- ZORO SELECT Dowel Pin, Steel, 20x50mm, PK5 (M39090.200.0050)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0016)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK10 (M51580.060.0024)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/16in.dia., PK5 (U51580.031.0250)
- ZORO SELECT Dowel Pin, Std, Nyl, 3/16x3/4 L, PK50 (4DAK1)
- Zoro Select Dowel Pins