Shop All Dowel Pins
Zoro Select
Dowel Pin, 5/16 In, Pk5
Mfr # D21-3000
Zoro # G3353971
product price: $13.29
/pk 5, $2.66/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D21-3000
- Zoro # G3353971
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 3 in |
Pin Dia. | 0.3126 to 0.3128 in |
Dia. | 0.3126 to 0.3128" |
Length Tolerance | +/-0.01 in |
Overall Length | 3" |
Pin Diameter | 5/16 in |
Shank Length | 3 in |
Shank Length Tolerance | +/-0.010 in |
Description
Dowel Pin,SS,5/16 in dia,3 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 5/16 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 5/16 in, Manufacturer Location Made in USA*, Double Shear Strength 11,000 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (Z9272)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0150)
- E-Z LOK Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 0.984 in L, Zinc Alloy (901420-25)
- PLUS Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 73 PK (L3STT1)
- ZORO SELECT Dowel Pin, 3/32 In, Pk25 (D16-875)
- ZORO SELECT Dowel Pin, Steel, 2.5x8mm, PK100 (M39080.025.0008)
- ZORO SELECT Dowel Pin, Std, SS, M5x14mm L, PK25 (DP7X05014h8-025P1)
- ZORO SELECT Dowel Pin, Plain, 6mm Dia. x 32mm L., PK50 (M39080.060.0032)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1/4L, Pk100 (2MB24)
- ZORO SELECT Dowel Pin, Steel, 16x32mm, PK5 (M39090.160.0032)
- ZORO SELECT Dowel Pin, Steel, 4x60mm, PK100 (M39080.040.0060)
- Zoro Select Dowel Pins