Shop All Dowel Pins
Zoro Select
Dowel Pin, 5/16 In Dia
Mfr # Z1252
Zoro # G0445837
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Flat Vent Pull Out
- Dowel Pin Style Hardened Ground
- Basic Material Hardened Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z1252
- Zoro # G0445837
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 5/16 in |
Fastener Length | 2 in |
Thread Size | #10-32 |
Dia. | 0.3126 to 0.3128" |
Pin Dia. | 0.3126 to 0.3128 in |
Overall Length | 2" |
Dimensional Standards | ASME B18.8.2 |
Shank Length | 2 in |
Outside Diameter Tolerance | +0.0001/+0.0003 in |
Pin Diameter | 5/16 in |
Description
Dowel Pin,Steel,5/16 in dia,2 in L, Pin Type Flat Vent Pull Out, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 5/16 in, Outside Diameter Tolerance +0.0001/+0.0003 in, Thread Size #10-32, Rockwell Hardness C58, Product Type Dowel Pin, Shank Length 2 in, System of Measurement Inch, Nominal Diameter 5/16 in, Standards ASME B18.8.2, Manufacturer Location Made in USA*, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Staples, 16 ga, Wide Crown, 3/4 in Leg L, Steel, 9000 PK (404068)
- HILLMAN 1/2 In. Short Solid Lag Screw Shield, 10PK (370197)
- NEWPORT FASTENERS Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 1200 PK (744633-1200)
- MIDWEST FASTENER #10-32 x 4 in Slotted Round Machine Screw, Zinc Plated Steel, 15 PK (68284)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-250)
- ZORO SELECT Pin, Steel, 12mm dia., PK5 (M39070.120.0024)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1250)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0050)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 5/8in.dia., PK5 (U51580.062.0250)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0087)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- Zoro Select Dowel Pins