Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 8 Diax24mm L, PK10
Mfr # MDP19-5
Zoro # G2856917
original price:
$14.89
4% off
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MDP19-5
- Zoro # G2856917
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 8 mm |
Fastener Length | 24 mm |
Length Tolerance | +0.5/-0.0 mm |
Dia. | 8.006 to 8.015mm |
Pin Dia. | 8.006 to 8.015 mm |
Overall Length | 24mm |
Shank Length | 24 mm |
Pin Diameter | 8.015 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Description
Dowel Pin,SS,8.015mm dia,24mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 8.015 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 24 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/4 in L, 100 PK (FBHEXB1420114P100)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, Steel Blue Ruspert, 25 PK (H4375SP)
- ZORO SELECT Set Screw, 11, Flat, 1in, PK10 (U07810.062.0100)
- AMPG Thumb Screw, 3/8"-16 Thread Size, Round, Black Oxide Steel, 1-1/2 in Lg (Z2165)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 3/4 In L, Pk25 (MS16555-662)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK100 (U39078.025.0050)
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1500)
- ZORO SELECT Pin, Steel 60HRC, 4mm dia., PK25 (M39078.040.0010)
- ZORO SELECT Pin, Steel, 10mm dia., PK5 (M39070.100.0030)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-375)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0350)
- Zoro Select Dowel Pins