Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 4 Diax20mm L, PK10
Mfr # MDP16-8
Zoro # G1025841
product price: $9.59
/pk 10, $0.96/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDP16-8
- Zoro # G1025841
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 20 mm |
Length Tolerance | +0.5/-0.0 mm |
Pin Dia. | 4.004 to 4.012 mm |
Dia. | 4.004 to 4.012mm |
Overall Length | 20mm |
Shank Length | 20 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Pin Diameter | 4.012 mm |
Description
Dowel Pin,SS,4.012mm dia,20mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 4.012 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 20 mm, System of Measurement Metric, Nominal Diameter 4 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK (399658-100)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 20 PK (65524)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (SCIA0370200USA-050BX)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Zinc Plated, 3 PK (M16010.080.0001)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0036)
- ZORO SELECT Dowel Pin, Steel, 4x6mm, PK100 (M39080.040.0006)
- ZORO SELECT Pin, Stainless Steel A2, 16mm dia., PK5 (M51580.160.0036)
- ZORO SELECT Dowel Pin, Std, 3/32x3/8 L, PK100 (U39080.009.0037)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/4in.dia, 3-1/2inL (U39070.075.0350)
- ZORO SELECT Dowel Pin, Std, M12x100mm L, PK5 (DP5012100-005P1)
- ZORO SELECT Dowel Pin, 416SS, 3 Dia x6mm L, PK10 (MDP15-2)
- Zoro Select Dowel Pins