Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 4 Diax16mm L, PK10
Mfr # MDP16-7
Zoro # G1019645
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDP16-7
- Zoro # G1019645
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 16 mm |
Pin Dia. | 4.004 to 4.012 mm |
Overall Length | 16mm |
Length Tolerance | +0.5/-0.0 mm |
Dia. | 4.004 to 4.012mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Pin Diameter | 4.012 mm |
Shank Length | 16 mm |
Description
Dowel Pin,SS,4.012mm dia,16mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 4.012 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 4 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37180.025.0001)
- ZORO SELECT M10-1.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M10012SSC)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490530)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK (Z0473-316)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39078.050.0250)
- ZORO SELECT Dowel Pin, Std, 1/4x1 3/4 L, PK50 (2MB84)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0012)
- ZORO SELECT Dowel Pin, Std, SS, M3x20mm L, PK50 (DP7X03020h8-050P1)
- ZORO SELECT Dowel Pin, Std, M3x20mm L, PK100 (M39080.030.0020)
- ZORO SELECT Dowel Pin, Steel, 3x36mm, PK100 (M39080.030.0036)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/8in.dia., PK100 (U51580.012.0050)
- Zoro Select Dowel Pins