Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 4 Diax12mm L, PK10
Mfr # MDP16-5
Zoro # G0851855
product price: $8.99
/pk 10, $0.90/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDP16-5
- Zoro # G0851855
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 4 mm |
Fastener Length | 12 mm |
Length Tolerance | +0.5/-0.0 mm |
Overall Length | 12mm |
Dia. | 4.004 to 4.012mm |
Pin Dia. | 4.004 to 4.012 mm |
Pin Diameter | 4.012 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Shank Length | 12 mm |
Description
Dowel Pin,SS,4.012mm dia,12mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 4.012 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 4 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Shoulder Screw, M8 Thr Sz, 14.5 mm Thr Lg, 30 mm Shoulder Lg, Steel (K0706.09X30)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1 in OD (ZA0190-AL28)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/16 in L, Steel Body, 100 PK (TSC0814-100)
- ZORO SELECT Pin, Stainless Steel A2, 10mm dia., PK5 (M51580.100.0032)
- ZORO SELECT Dowel Pin, 416SS, 10 Diax16mm L, Pk10 (MDP20-3)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39070.020.0020)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0040)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK5 (M51580.080.0040)
- ZORO SELECT Dowel Pin, Harden Stl, M6x22mm, PK50 (DP5006022-050P1)
- WOLFCRAFT Wolfcraft 2970 Dowel Center Set 8 Piece (2009835)
- Zoro Select Dowel Pins