Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 3 Diax14mm L, PK10
Mfr # MDP15-6
Zoro # G0591857
product price: $10.45
/pk 10, $1.05/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDP15-6
- Zoro # G0591857
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 14 mm |
Overall Length | 14mm |
Length Tolerance | +0.5/-0.0 mm |
Pin Dia. | 3.004 to 3.012 mm |
Dia. | 3.004 to 3.012mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Shank Length | 14 mm |
Pin Diameter | 3.012 mm |
Description
Dowel Pin,SS,3.012mm dia,14mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3.012 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 3 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 in, Stainless Steel, 316, Plain Finish, 5 PK (58563)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMH3)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0100)
- AMPG Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel, Unfinished Finish (Z1840)
- ZORO SELECT Dowel Pin, SS, M2x12mm L, PK100 (DP7X02012h8-100P1)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1238)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39070.050.0125)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-1750)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x3/4L, Pk100 (U39080.012.0075)
- ZORO SELECT Dowel Pin, SS, 1/8 D x7/8 In L, PK25 (MS16555-630)
- ZORO SELECT Dowel Pin, 5/32 In, Pk10 (D18-1000)
- Zoro Select Dowel Pins