Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 3 Dia x6mm L, PK10
Mfr # MDP15-2
Zoro # G0614652
original price:
$7.69
18% off
new price: $6.29
/pk 10, $0.63/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDP15-2
- Zoro # G0614652
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3 mm |
Fastener Length | 6 mm |
Overall Length | 6mm |
Length Tolerance | +0.5/-0.0 mm |
Pin Dia. | 3.004 to 3.012 mm |
Dia. | 3.004 to 3.012mm |
Shank Length | 6 mm |
Pin Diameter | 3.012 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Description
Dowel Pin,SS,3.012mm dia,6mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3.012 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 3 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Plated Steel, 1 in L, 8 PK (74603)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (73502)
- AMPG Nut Insert, M6-1.00 Thrd Sz, 27/64 in L, Round, Steel, Black Oxide, 5 PK (Z1966M-5)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-5/8 in L, 100 PK (U04100.025.0162)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK100 (U39078.025.0075)
- ZORO SELECT Dowel Pin, Plain, 8mm Dia. x 20mm L., PK100 (M39080.080.0020)
- ZORO SELECT Dowel Pin, Steel, Plain, 5/8in.dia., PK5 (U39080.062.0150)
- ZORO SELECT Dowel Pin, 416SS, 2 Diax14mm L, PK10 (MDP13-6)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0150)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 45mm L., PK50 (M39080.050.0045)
- NEWPORT FASTENERS 5/16 x 2 1/2" Oversized Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINOSD025024P)
- Zoro Select Dowel Pins