Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 2 Diax16mm L, PK10
Mfr # MDP13-7
Zoro # G0635336
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDP13-7
- Zoro # G0635336
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 16 mm |
Pin Dia. | 2.002 to 2.009 mm |
Overall Length | 16mm |
Dia. | 2.002 to 2.009mm |
Length Tolerance | +0.5/-0.0 mm |
Pin Diameter | 2.009 mm |
Shank Length | 16 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Description
Dowel Pin,SS,2.009mm dia,16mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 2.009 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U04160.025.0700)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51050.013.0043)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38213.031.0150)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Black Oxide Steel (U17242.031.0250)
- ZORO SELECT Dowel Pin, 5/32 In, Pk25 (D18-625)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/32in.dia., PK100 (U39070.009.0050)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1204)
- ZORO SELECT Dowel Pin, SS, 3/8 Dx1 1/4 In L, Pk25 (MS16555-660)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0016)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-1000)
- EAZYPOWER Dowel Pin, Wood, Fluted, PK30 (39410)
- Zoro Select Dowel Pins