Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 2 Diax14mm L, PK10
Mfr # MDP13-6
Zoro # G2547167
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MDP13-6
- Zoro # G2547167
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 2 mm |
Fastener Length | 14 mm |
Pin Dia. | 2.002 to 2.009 mm |
Dia. | 2.002 to 2.009mm |
Length Tolerance | +0.5/-0.0 mm |
Overall Length | 14mm |
Shank Length | 14 mm |
Pin Diameter | 2.009 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Description
Dowel Pin,SS,2.009mm dia,14mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 2.009 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 14 mm, System of Measurement Metric, Nominal Diameter 2 mm, Pack Size Small Pack, Manufacturer Location Made in USA*, End Type Chamfered, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03269)
- ZORO SELECT Self-Drilling Screw, #10-16 x 3/4 in, 18-8 Stainless Steel Pan Head Torx Drive, 3500 PK (1012KTP188)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0008)
- ZORO SELECT Pin, Stainless Steel A2, 1.5mm dia., PK10 (M51580.015.0010)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0012)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0020)
- ZORO SELECT Dowel Pin, 1/4 In, Pk5 (D20-2000)
- ZORO SELECT Dowel Pin, Harden Stl, M4x24mm, PK50 (DP5004024-050P1)
- ZORO SELECT Pin, Stainless Steel A4, 3mm dia., PK10 (M55580.030.0028)
- ZORO SELECT Dowel Pin, Steel, 1x5mm, PK100 (M39080.010.0005)
- Zoro Select Dowel Pins