Shop All Dowel Pins
Zoro Select
Dowel Pin, 416SS, 10 Diax16mm L, Pk10
Mfr # MDP20-3
Zoro # G1087861
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Press Fit
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MDP20-3
- Zoro # G1087861
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 10 mm |
Fastener Length | 16 mm |
Pin Dia. | 10.007 to 10.018 mm |
Length Tolerance | +0.5/-0.0 mm |
Dia. | 10.007 to 10.018mm |
Overall Length | 16mm |
Pin Diameter | 10.007 mm |
Shank Length Tolerance | +0.500/-0.000 mm |
Shank Length | 16 mm |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Press Fit |
Dowel Pin Style | Hardened Ground |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Rockwell Hardness | C36-42 |
Finish | Plain |
Type | Press Fit |
Material | Stainless Steel |
Item | Dowel Pin,SS,10.007mm dia,16mm L,PK10 |
Product Type | Dowel Pin |
Material Grade/Class | 416 |
Pin Type | Press Fit |
Description
Dowel Pin,SS,10.007mm dia,16mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 10.007 mm, Shank Length Tolerance +0.500/-0.000 mm, Thread Size -, Rockwell Hardness C36-42, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 10 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 0.375 in L, Steel Body, 95 PK (410806U)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.016.0150)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L (A0350480600TC)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (00913)
- ZORO SELECT Dowel Pin, 416SS, 8 Diax24mm L, PK10 (MDP19-5)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0016)
- ZORO SELECT Pin, Steel 60HRC, 20mm dia. (M39078.200.0080)
- ZORO SELECT Dowel Pin, 5/8 In Dia (Z1236)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0150)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 1/8in.dia., PK5 (U55580.012.0125)
- G.L. HUYETT Dowel Pin Pull Flat Vent, M10x35mm, AS PL (DOWPFM-100-035)
- Zoro Select Dowel Pins