Shop All Dowel Pins
Zoro Select
Dowel Pin, 3/8 In, Pk5
Mfr # D22-3000
Zoro # G0480261
product price: $15.99
/pk 5, $3.20/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Dowel Pin Style Hardened Ground
- Basic Material Stainless Steel
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D22-3000
- Zoro # G0480261
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 3 in |
Length Tolerance | +/-0.01 in |
Overall Length | 3" |
Pin Dia. | 0.3751 to 0.3753 in |
Dia. | 0.3751 to 0.3753" |
Shank Length | 3 in |
Shank Length Tolerance | +/-0.010 in |
Pin Diameter | 3/8 in |
Description
Dowel Pin,SS,3/8 in dia,3 in L,PK5, Pin Type Standard, Material Stainless Steel, Material Grade/Class 416, Finish Plain, Pin Diameter 3/8 in, Shank Length Tolerance +/-0.010 in, Rockwell Hardness C36, Product Type Dowel Pin, Shank Length 3 in, System of Measurement Inch, Nominal Diameter 3/8 in, Manufacturer Location Made in USA*, Double Shear Strength 16,000 lb, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Pan Head Phillips Drive, 35 PK (37922)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37688)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Zinc Plated, 3/8 in Ht, 5 PK (4CAR3)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 25 PK (04097)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/16in.dia., PK5 (U39080.018.0125)
- ZORO SELECT Pin, Stainless Steel A4, 8mm dia., PK10 (M55580.080.0016)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0050)
- ZORO SELECT Dowel Pin, 416SS, 4 Diax20mm L, PK10 (MDP16-8)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 L, PK100 (31R100DPSO)
- ZORO SELECT Dowel Pin, Std, 3/32x1 1/4 L, PK5 (2MB20)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3/4 PULL DOWEL W/FLAT (A0550240048PF)
- Zoro Select Dowel Pins